Shop All Car Covers
Slip-N-Grip
Key Tag With 3/4 In Ring, PK1000
Mfr # M-FB-P9833-13
Zoro # G1169874
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Application Used to Manage Keys In The Service Department
- Material Metal, Paper
- Size 2-3/4 in x 1-1/2 in
- Features Easy to Write On Paper Key Tags with Metal Rings
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9833-13
- Zoro # G1169874
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 2-3/4 in x 1-1/2 in |
Dimensions | 2 3/4 in x 1 1/2 in |
Length | 1 1/2 in |
Width | 2 3/4 in |
Details
Item | Key Tag |
Color | Manila |
Application | Used to Manage Keys In The Service Department |
Material | Metal, Paper |
Features | Easy to Write On Paper Key Tags with Metal Rings |
Includes | Metal Rings |
Compatible Vehicle Type | Most Vehicles |
Package Configuration | Box |
For Use On Vehicle Part | Keys |
Cover Type | Key Tags |
Description
Key Tag, Key Tags, Most Vehicles, Metal, Paper, 2 3/4 in x 1 1/2 in, Manila, Length 1 1/2 in, Width 2 3/4 in, For Use On Vehicle Part Keys, Package Configuration Box, Size 2-3/4 in x 1-1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade Full Vehicle Kit, TS1225K1 (TS1225K1)
- FARIA BEEDE INSTRUMENTS Euro Black 4" Speedometer 60MPH -GPS (32816)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 455144 (455144)
- GROTE LIGHTING EMERG LTG- YEL- SUPERNOVA OVAL LED STROB (77363)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- CLASSIC ACCESSORIES Classic Accessories 137171001 RV PermaPRO Travel Trailer Cover - 24 - 27 Ft. (C1H-137171001)
- Slip-N-Grip Automotive Exterior Accessories