Shop All Vehicle Floor Mats & Liners
Slip-N-Grip
Floor Mat, Roll, Plastic, PK500
Mfr # M-FG-P9943-02
Zoro # G0945271
product price: $71.49
/pk 500, $0.14/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Used to Protect The Floor Of A Vehicle
- Material Plastic
- Size 16-1/2 in x 21 in
- Features Two Layer Construction Ensures Mat Stays in Place
Product Information
- Brand Slip-N-Grip
- MFR # M-FG-P9943-02
- Zoro # G0945271
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Size | 16-1/2 in x 21 in |
Dimensions | 16 1/2 in x 21 in |
Length | 21 in |
Width | 16 1/2 in |
Details
Item | Floor Mat |
Color | White |
Application | Used to Protect The Floor Of A Vehicle |
Material | Plastic |
Features | Two Layer Construction Ensures Mat Stays in Place |
Cover Type | Floor Mats |
For Use On Vehicle Part | Floor |
Compatible Vehicle Type | Most Vehicles |
Package Configuration | Roll |
Description
Floor Mat, Floor Mats, Most Vehicles, Plastic, 16 1/2 in x 21 in, White, Length 21 in, Width 16 1/2 in, For Use On Vehicle Part Floor, Package Configuration Roll, Size 16-1/2 in x 21 in, Standards -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3 IN ONE 3-IN-ONE Multi-Purpose Oil 8 oz (10138)
- BROK Hitch Cover 2" Rubber (32934)
- GROCO 1" NPT x 1" ID Bronze 90 deg Pipe to Hose Fitting Standard Flow Elbow (PTHC-1000)
- FEY Universal Bumper Mount Kit (92230)
- SLIP-N-GRIP Steering Wheel Cover, Truck, PK250 (M-FB-P9943-35)
- SLIP-N-GRIP Full Coat Adhesive Floor Mat - 300 Foot Rolll (FB-P9933-49)
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK250 (M-FG-P9943-14)
- SLIP-N-GRIP Seat Cover, Plastic, PK250 (M-FG-P9943-10)
- SLIP-N-GRIP Steering Wheel Cover, Plstic, PK500 (M-FB-P9943-33)
- SLIP-N-GRIP Floor Mat, White, Paper, 17 in x 22 in, Fits Most Vehicles, 500 Pack Qty (M3273PE2280A)
- 3D MAXPIDER TOYOTA CAMRY/CAMRY HYBRID 2012-2014 KAGU BLACK R1 Floor Mat (L1TY08611509)
- Slip-N-Grip Vehicle Floor Mats & Liners