Shop All Car Covers
Slip-N-Grip
Car Cover, Large, Roll, Plastic, PK30
Mfr # FG-P9943-22
Zoro # G2724172
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Protect Vehicle From Dust and Overspray In Body and Repair Shops
- Material Plastic
- Features Car Cover That is Designed to Provide Dust and Overspray Protection
- Color Clear
- Dimensions 13.6 ft x 100 ft
Product Information
- Brand Slip-N-Grip
- MFR # FG-P9943-22
- Zoro # G2724172
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 13-1/2 in x 25 ft |
Dimensions | 13.6 ft x 100 ft |
Length | 100 ft |
Width | 13.6 ft |
Details
Item | Car Cover |
Application | Used to Protect Vehicle From Dust and Overspray In Body and Repair Shops |
Material | Plastic |
Features | Car Cover That is Designed to Provide Dust and Overspray Protection |
Color | Clear |
For Use On Vehicle Part | Whole Vehicle |
Package Configuration | Roll |
Cover Type | Car Covers |
Compatible Vehicle Type | Most Vehicles |
Description
Car Cover, Car Covers, Most Vehicles, Plastic, 13.6 ft x 100 ft, Clear, Length 100 ft, Width 13.6 ft, For Use On Vehicle Part Whole Vehicle, Package Configuration Roll, Size 13-1/2 in x 25 ft, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP CM30P7-1 - 12V - Circulation Pump - Dia20 (10-24504-03)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- RONSTAN S25 T-Track Composite Slide Rope Glide Ring (RC72541)
- BALDWIN FILTERS Air Filter, 10-1/16 x 2-3/4 in. (PA615)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK100 (M-FG-P9943-27)
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON CHARCOAL (SS3477PCCH)
- Slip-N-Grip Car Covers