Shop All Car Covers
Slip-N-Grip
Adhesive Floor Mat, Roll, Clr, PK175
Mfr # M-FB-P9933-49
Zoro # G2484666
original price:
$183.17
35% off
new price: $118.99
/pk 175, $0.68/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Application Used to Protect The Floor Of A Vehicle
- Features High Strength Adhesive Backing Floor Mats
- Width 21 in
Product Information
- Brand Slip-N-Grip
- MFR # M-FB-P9933-49
- Zoro # G2484666
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 24 in x 21 in |
Width | 21 in |
Length | 24 in |
Dimensions | 24 in x 21 in |
Details
Item | Adhesive Floor Mat |
Material | Plastic |
Color | Clear |
Application | Used to Protect The Floor Of A Vehicle |
Features | High Strength Adhesive Backing Floor Mats |
Package Configuration | Roll |
Compatible Vehicle Type | Most Vehicles |
Cover Type | Floor Mats |
For Use On Vehicle Part | Floor |
Description
Adhesive Floor Mat, Floor Mats, Most Vehicles, Plastic, 24 in x 21 in, Clear, Length 24 in, Width 21 in, For Use On Vehicle Part Floor, Package Configuration Roll, Size 24 in x 21 in, Standards -, Package Quantity 175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- WEATHER GUARD BULKHEAD, TRANSIT MID ROOF, MESH (96312-3-01)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- SLIP-N-GRIP Car Cover, Large, Roll, Plastic, PK30 (FG-P9943-22)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- SLIP-N-GRIP Key Tag With 3/4 In Ring, PK1000 (M-FB-P9833-13)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK250 (M-FG-P9943-29)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- Slip-N-Grip Car Covers