Shop All Tire Valves & Valve Caps
Slime
Tire Valve Stems, 2 In.
Mfr # 2081-A
Zoro # G4882297
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in
- Features Replace Worn and Leaky Valves. (TR415)
- Length 2 in
- Material Rubber
- Valve Size Standard Bore
Product Information
- Brand Slime
- MFR # 2081-A
- Zoro # G4882297
- UPC # 716281000119
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Length | 2 in |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 2 in |
Details
Features | Replace Worn and Leaky Valves. (TR415) |
Item | Tubeless Tire Valves-TR 415 |
Material | Rubber |
Color | Black |
Includes | (2) Tire Valves |
Product Type | Tubeless Tire Valve |
Compatible Vehicle Type | All Tires |
Valve Stem Angle | 180 Degrees |
Description
Tubeless Tire Valves-TR 415, Product Type Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type All Tires, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber, Features Replace Worn and Leaky Valves. (TR415), Includes (2) Tire Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Fender, 20-5/8 in. x 7 in. x 6 in., with 4-1/2 in. Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity (19500)
- KEN-TOOL Bead Brkg Wg, 30 In, Stl (35329)
- GROTE Primary Wire, 14 Gauge, Brown, 1000ft.Spool (88-7001)
- LUVERNE Black Powder Coated Aluminum Running Boards (415102-401438)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- SLIME Tire Valve Repair 4-Way (2044-A)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Nitrogen Valve Caps, Steel, 4 Pc. (20230)
- AMFLO Valve Core Remover (AMF41-444)
- Slime Tire Valves & Valve Caps