Shop All Tire Valves & Valve Caps
Slime
Tire Valve Stems, 2 In.
Mfr # 20004
Zoro # G4883024
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Replace Worn and Leaky Valves. An inexpensive solution to an annoying problem. (TR425)
- Material Rubber
- Length 2 in
- Rim Hole Size 0.625 in
Product Information
- Brand Slime
- MFR # 20004
- Zoro # G4883024
- UPC # 716281001222
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 2 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Replace Worn and Leaky Valves. An inexpensive solution to an annoying problem. (TR425) |
Material | Rubber |
Item | Tire Valve Stems-TR 425 |
Includes | (2) Tire Valves |
Color | Black |
Product Type | Tubeless Tire Valve |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | All Tires |
Description
Tire Valve Stems-TR 425, Product Type Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type All Tires, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 2 in, Overall Diameter Not Applicable, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Multi-Cond Jacketed Trailer Cable, 16/6 (234201-500)
- HALTEC Light Extension, 3-15/16" (HE-372)
- MOOG Hub Assembly, 513263 (513263)
- VALTERRA GRAVITY/PLASTIC CITY WATER INLET HATCH, WHITE, CARDED (A01-2004VP)
- SLIME High Performance Valves - 1 - TR416 (20128)
- SLIME TIRE VALVE CORE 4PK (22042)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Valve Extenders, Plastic, 1/4 In. (2047-A)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME Tire Valve Repair 4-Way (2044-A)
- HALTEC Valve Stem and Ejector Union (FP-138)
- Slime Automotive Tire & Wheel