Shop All Tire Repair & Maintenance Kits
Slime
Screwdriver Handle Tire Repair Kit, 6 Pc.
Mfr # 21032
Zoro # G5041111
original price:
$6.62
14% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For ATVS, Wheelbarrows, Lawn Mowers, Other Tubeless Offroad Tires
- Includes Screwdriver Handle Plugger, Screwdriver Handle Reamer, Tube of Rubber Cement, (3) Heavy-Duty Tire Strings
- Features Easy to Use On-rim Tire Repair
- Application A Kit To Remove Punctures in Tubeless Tires
- Number of Pieces 6
Product Information
- Brand Slime
- MFR # 21032
- Zoro # G5041111
- UPC # 716281000096
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Used For | ATVS, Wheelbarrows, Lawn Mowers, Other Tubeless Offroad Tires |
Includes | Screwdriver Handle Plugger, Screwdriver Handle Reamer, Tube of Rubber Cement, (3) Heavy-Duty Tire Strings |
Item | Tire Plug Kit |
Features | Easy to Use On-rim Tire Repair |
Application | A Kit To Remove Punctures in Tubeless Tires |
Number of Pieces | 6 |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Product Type | Tire Plug Kit |
Description
Tire Plug Kit, Product Type Tire Plug Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes Screwdriver Handle Plugger, Screwdriver Handle Reamer, Tube of Rubber Cement, (3) Heavy-Duty Tire Strings, Number of Pieces 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red 334 Diameter Stud Mount (V428)
- UWS Angle Crossover Tool Box, 72", TBSD-72-A (TBSD-72-A)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3220)
- DB ELECTRICAL New Alternator For F03 Fo3 Nissan Lift Truck Td42 Engine 1989-On 23100-51H00 (400-44107)
- SLIME Pro-Series Tire Plug Kit For Tubless (20290-1)
- SLIME Rubber Patch Kit, 27 Pc. (20189)
- SLIME Tire Inflator, 12-Volt, 3" L x 8" H (50122)
- SLIME Dial Tire Pressure Gauge, 5 to 60 psi (20048T)
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (50107)
- SLIME 50107 Smart Spair Emergency Tire Repair Kit (SL9797)
- STEELMAN Tire Repair Kit, Passenger Vehicle (JSP12361KIT)
- Slime Tire Repair & Maintenance Kits