Shop All Tire Tubes
Slime
Inner Tube, 3-3/8 In, Rubber
Mfr # 30014
Zoro # G2087836
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For 13 x 5-6 Lawn Tractor Tire
- Size 15 x 6 - 6 in
- Width 6 in
- Length 3 3/8 in
- Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Product Information
- Brand Slime
- MFR # 30014
- Zoro # G2087836
- UPC # 716281001468
- Country of Origin China
- Category Tire Tubes
Dimensions
Size | 15 x 6 - 6 in |
Width | 6 in |
Length | 3 3/8 in |
Compatible Tire Size | 15 in x 6 in; 5.30/4.5 to 6 in; 13 in x 5 to 6 in |
Overall Width | 6 in |
Overall Diameter | 15 in |
Overall Length | 3 3/8 in |
Details
Used For | 13 x 5-6 Lawn Tractor Tire |
Item | Inner Tube |
Features | Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr |
Product Type | Lawn and Garden Inner Tube |
Compatible Vehicle Type | Lawn Mowers and Tractors |
Valve Type | TR13 |
Description
Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 15 in x 6 in; 5.30/4.5 to 6 in; 13 in x 5 to 6 in, Valve Type TR13, Overall Diameter 15 in, Overall Length 3 3/8 in, Overall Width 6 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- KEEN 49502 0.37 in. BX-MC-Flex Combination Connector (KE151225)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580000)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire (30011)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.8/4-8 Wb Tire (30012)
- SLIME Air Needles, 2 Pc. (23032)
- SLIME Inner Tube, 3-3/8 In, Rubber (30015)
- SLIME Inner Tube, 2-5/8 In, Rubber (30010)
- ZAFETY LUG LOCK Lug Lock, 3-1/2 in., For 33mm Hub, PK10 (62600-10)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- Slime Automotive Tire & Wheel