Shop All Tire Valves & Valve Caps
Slime
Air/Liquid Tractor Valves, 2 Pc.
Mfr # 20076
Zoro # G4882324
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Allows Air and Liquid-Ballast to Enter Tire, Chrome Caps with Rubber O-Rings, Fits TR218A or TR618A Tires
- Number of Pieces 2
- Valve Size Standard Bore
- Color Silver
- Material Brass
Product Information
- Brand Slime
- MFR # 20076
- Zoro # G4882324
- UPC # 716281003318
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Details
Features | Allows Air and Liquid-Ballast to Enter Tire, Chrome Caps with Rubber O-Rings, Fits TR218A or TR618A Tires |
Number of Pieces | 2 |
Item | Air/Liquid Tractor Valves |
Color | Silver |
Material | Brass |
Product Type | Tractor Core Housing |
Compatible Vehicle Type | Tractors |
Valve Stem Angle | 180 Degrees |
Description
Air/Liquid Tractor Valves, Product Type Tractor Core Housing, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Silver, Overall Length Not Applicable, Overall Diameter Not Applicable, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Spec Transmission Belt For Cub Cadet 265-535 (265-535)
- 3M 3M 7000000484 Foam Polishing Pad - 8", 2000 Max RPM (7000000484)
- GROTE LIGHTING REFLECTOR-2.5-RED- ROUND STICK-ON (40072)
- MTD Wheel Comp-Lh (634-04147A-0911)
- SLIME Valve Extenders, Metal, 1-1/4 In., PK4 (2045-A)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- SLIME Small Tire Tackle Set, 14 Pc. (2410)
- SLIME Standard Valve Caps, 4 Pc. (22049)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- MIDWEST FASTENER Black Plastic Valve Caps 1 12PK (31551)
- Slime Automotive Tire & Wheel