Shop All Slide Hammers
Slide Sledge
Tire Bead Breaker, Large
Mfr # 213530
Zoro # G3384893
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9 in
- For Use With 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges
- Application For Tire Removal
Product Information
- Brand Slide Sledge
- MFR # 213530
- Zoro # G3384893
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 9 in |
Details
Item | Tire Bead Breaker, Large |
For Use With | 1TFX3, 1TFX4, 1TFX5, 1TFX6 Slide Hammer Sledges |
Application | For Tire Removal |
Description
Tire Bead Breaker, Large, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4 Max HP EVS BodyGrip Router (5616-20)
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 15/16 in. (47360)
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X50)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/8" dia. (213305)
- SLIDE SLEDGE Slide Hammer Sledge, 21 lb., 46", w/ 6 Tips (211403)
- SLIDE SLEDGE Pin Driver, 1 1/4 In Dia, 11 1/4 In L (213103)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- SUNEX Slide Hammer Puller Set (3911)
- Slide Sledge Pullers and Separators