Shop All Slide Hammers
Slide Sledge
Slide Hammer w/Pin Driver, 14Lb, 30In
Mfr # 211301
Zoro # G105944060
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 30 in
- Includes 2 in Pin Driver and Bag
Product Information
- Brand Slide Sledge
- MFR # 211301
- Zoro # G105944060
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 30 in |
Details
Item | Slide Hammer |
Hammer Weight | 14.0 lb |
Includes | 2 in Pin Driver and Bag |
Description
Slide Hammer, Includes 2 in Pin Driver and Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA68)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 21 lb., 46" (211401)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- SLIDE SLEDGE Tire Bead Breaker, Large (213530)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- SLIDE SLEDGE Pin Driver, 2 1/2 In Dia, 2 1/2 In L (213105)
- SLIDE SLEDGE Precision Slide Hammer, 9 Pcs (212102)
- Slide Sledge Pullers and Separators