Shop All Slide Hammers
Slide Sledge
Pin Driver, 1/2" dia., 9" L
Mfr # 213101
Zoro # G6063924
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9 in
- For Use With Slide Sledge Hammers Only
Product Information
- Brand Slide Sledge
- MFR # 213101
- Zoro # G6063924
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 9 in |
Details
Item | Pin Driver, 1/2" Dia |
For Use With | Slide Sledge Hammers Only |
Description
Pin Driver, 1/2 In. Dia, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Shallow (CMMT43584)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/8" dia. (213305)
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- SLIDE SLEDGE Tire Bead Breaker, Large (213530)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- SLIDE SLEDGE Tie Rod/Ball Joint Separator Set, 4 Pcs (213519)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 21 lb., 46" (211401)
- Slide Sledge Pullers and Separators