Shop All Slide Hammers
Slide Sledge
Bucket Tooth Pin Remover, 3/4" dia.
Mfr # 213302
Zoro # G1268617
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 12 in
- Capacity 3/4 to 1"
- For Use With 26052, 28052, 29052, Mfr. No. 25052
Product Information
- Brand Slide Sledge
- MFR # 213302
- Zoro # G1268617
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 12 in |
Details
Item | Bucket Tooth Pin Remover, 3/4" Diameter |
Capacity | 3/4 to 1" |
For Use With | 26052, 28052, 29052, Mfr. No. 25052 |
Description
Bucket Tooth Pin Remover, 3/4 In. Diameter, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Storage Lock (JSTV-HASPLOCK)
- KNAACK Model 4830-D JOBMASTER Chest, Junk Trunk Locking Drawer, Tan, 17 cu ft, 48" W x 30" D x 35" H (4830-D)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/8" dia. (213305)
- SLIDE SLEDGE Slide Hammer Sledge Weight, 5 lb. (211808)
- SLIDE SLEDGE Tire Bead Breaker, Large (213530)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- SLIDE SLEDGE Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips (211105)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- GEDORE Sliding Hammer, 500mm, 1.7kg (1.35/2)
- Slide Sledge Pullers and Separators