Shop All Power Steering Fluid
Slick 50
Engine/Transmission Treatment, 15 oz. Sz
Mfr # 75001
Zoro # G6541199
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 oz
- Container Type Bottle
- Type Improver
- Specific Gravity 0.86
- Standards SAE J2297
Product Information
- Brand Slick 50
- MFR # 75001
- Zoro # G6541199
- UPC # 027104500014
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 15 oz |
Size/Net Weight | 15 oz |
Container Size | 15 fl oz |
Details
Item | Engine Treatment |
Container Type | Bottle |
Type | Improver |
Specific Gravity | 0.86 |
Standards | SAE J2297 |
Color | Amber |
Flash Point (F) | 295 Degrees F |
Application | Automobiles/Trucks |
Dissolves | Fuel Soluble |
For Use With | Automotive |
Appearance | Liquid |
Sub-Category | Additive |
Dilution Ratio | Ready to Use |
Series | Synthetic Engine Treatment |
Product Type | Oil Additive |
Flash Point | 295 Degrees F |
Product Form | Liquid |
Additive Included | None |
Net Weight | 15 oz |
Compatible Vehicle Type | Cars, Trucks |
Description
Engine Treatment, Container Type Bottle, Container Size 15 fl oz, Color Amber, Standards SAE J2297, Product Form Liquid, Additives Included None, Compatible Vehicle Type Cars, Trucks, Flash Point 295 Degrees F, Net Weight 15 oz, Product Type Oil Additive, Series Synthetic Engine Treatment, Specific Gravity 0.86
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 1.719IN (GS-1719DL)
- LANG TOOLS 12-pc. Combination Int/Ext Retaining Ring Pliers S (3495)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-72-BD-BT)
- TIMKEN Tapered Roller Bearing Cone, Hm88542 (HM88542)
- PYROIL Power Steering Fluid, 12 Oz (PYPSF12P)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- A1 CARDONE POWER STEERING GEAR (97-5200GB)
- PWR STEER STEERING GEAR (61-5076)
- ACDELCO Gear Kit-Strg, 25956916 (25956916)
- MAG 1 Brake Fluid, Liquid, Clear, 12 Oz (MAG00122)
- ACDELCO Gear Kit-Strg, 19257638 (19257638)
- Slick 50 Power Steering Fluid