Shop All Utility Knives
Slice
Utility Knife Utility, 6 in L
Mfr # 10560
Zoro # G7595583
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stores No Storage
- Handle Material Plastic
- Metal Detectable No
- Handle Color Black
- Includes Rounded Tip Blade
Product Information
- Brand Slice
- MFR # 10560
- Zoro # G7595583
- UPC # 895142105603
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Blade Projection Length | 3 in |
Length- Overall/Blade Projection | 6 in / 3 in |
Description
The Slice 10560 Utility Knife is a durable and versatile knife that can be used for a variety of applications. With an auto-retractable blade, this utility knife allows you to safely store the blade when not in use. The handle is made of carbon steel, glass filled nylon, polyoxymethylene and stainless steel. It has an overall length of 6 3/32 in., width of 1 11/32 in., and thickness of 7/8 in. This general purpose utility knife comes with a comfort grip handle for enhanced control while cutting. The Slice 10560 Utility Knife will keep your workspace neat and tidy without compromising on quality or safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Grinder, w/Pedestal Stand, 2HP, 220V, 3ph (9682121)
- GREENLEE Hydraloc Pump (1725)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 0 mm blade length 60 mm (47513006)
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Utility Knife Utility, 6 in L (10559)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- Slice Utility Knives