Shop All Utility Knife Blades
Slice
Utility Blade, 0.070" Thickness, PK2
Mfr # 10484
Zoro # G3314799
product price: $19.29
/pk 2, $9.65/ea
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Blade Width 19/32 in
- Blade Material Ceramic
- Primary Cutting Application General Purpose
- Blade Edge Curved
Product Information
- Brand Slice
- MFR # 10484
- Zoro # G3314799
- UPC # 895142104842
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 19/32 in |
Blade Length | 2 1/4 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Ceramic, Blade Thickness 0.0625 in, Blade Tip Standard, Blade Width 19/32 in, Compatible with Grainger Part Number 56ME20, Compatible with Manufacturer Model Number 10482, Compatible with Series SLICE Deburring Tool, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- IDEAL Die Set, Non-Ins Term, 22-8 (30-580)
- WOLFCRAFT Wolfcraft 2758 Drill Stop Set 7 Piece (2009777)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Utility Blade Cartridge, PK4 (10418)
- STAHLWILLE TOOLS Snap-off blade cutter 18 mm (77621004)
- Slice Knives, Cutters & Snips