Shop All Utility Knife Blades
Slice
Utility Blade, 0.050" Thickness, PK4
Mfr # 10540
Zoro # G1154129
product price: $53.65
/pk 4, $13.41/ea
Sold in multiples of 6 for $321.90
$321.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zirconium Oxide
- Blade Width 3/4 in
- Blade Material Ceramic
- Primary Cutting Application General Purpose
- Blade Edge Serrated
Product Information
- Brand Slice
- MFR # 10540
- Zoro # G1154129
- UPC # 895142105405
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 4 3/4 in |
Description
Utility Blade, Blade Edge Type Serrated, Blade Length 4 3/4 in, Blade Material Ceramic, Blade Thickness 0.046875 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 54ZW60, Compatible with Manufacturer Model Number 10560, 10599, Compatible with Series SLICE Scrapers, SLICE Utility Knives, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Alum, SS, 10 in (1913-1000)
- VAUGHAN & BUSHNELL Handle Ball Pein Blacksmith & Double Faced (62401)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- SLICE Utility Blade Cartridge, PK4 (10418)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10539)
- ALLWAY Blade Knife Utility 3Ntch 5Pk (RKB5)
- Slice Knives, Cutters & Snips