Shop All Utility Knife Blades
Slice
Utility Blade, 0.030" Thickness, PK4
Mfr # 10537
Zoro # G3314616
product price: $24.89
/pk 4, $6.22/ea
Sold in multiples of 6 for $149.34
$149.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Blade Width 1/4 in
- Blade Material Ceramic
- Primary Cutting Application General Purpose
- Blade Edge Curved
Product Information
- Brand Slice
- MFR # 10537
- Zoro # G3314616
- UPC # 895142105375
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 1/4 in |
Blade Length | 1 5/16 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 5/16 in, Blade Material Ceramic, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 1/4 in, Compatible with Grainger Part Number 423K09, 423K16, 423K17, 423K18, 55EK47, 56ME08, Compatible with Manufacturer Model Number 10548, 10568, 10580, 10589, 10596, 10597, Compatible with Series SLICE Craft Knives, SLICE Seam Rippers, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.70mm (46463)
- WARWOOD TOOL 60 Pinch Point Crow Bar (16070)
- URREA 3/8"drive, 3/4 in, 6 point SAE deep socket. (5024H)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Ceramic Round Point Safety Blade (10526)
- EXCEL BLADES #28 Concave Carving Blades, 5PK (20028IND)
- Slice Utility Knife Blades