Shop All Utility Knives
Slice
Top Sheet/Liner Cutter Utility, 3 1/2 in L
Mfr # 10585
Zoro # G7587603
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Blade Change Manual
- Overall Length 3 1/2 in
- Blade Operation Manual Retracting
- Metal Detectable No
Product Information
- Brand Slice
- MFR # 10585
- Zoro # G7587603
- UPC # 895142105856
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 3 1/2 in |
Overall Width | 3/4 in |
Blade Projection Length | 3/16 in |
Length- Overall/Blade Projection | 3 1/2 in / 3/16 in |
Description
The Slice 10585 Top Sheet/Liner Cutter is the essential tool for boxboard and thin corrugated cardboard. It is ideal for opening boxes, but can also be used to cut or score other materials. The top sheet/liner cutter has a comfort grip handle with an aluminum and glass filled nylon design. Featuring a retractable blade, it offers safety when not in use. With a 3 9/16" length overall, this utility knife has an overall width of 55/64". The blade type is utility and the handle color is silver. If you are looking for the perfect tool to help you open boxes easily, then look no further than the Slice 10585 Top Sheet/Liner Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/64" Thunderbolt Titanium Coated Drill Bit (48-89-2208)
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN (SLI10503)
- SLICE Utility Knife, Auto-Retract, 9/10"Wx6-1/10"Lx1-2/5"H, GYGN (SLI10554)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- SLICE Utility Knife, Retractable 6 1/2 in L (10563)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- Slice Utility Knives