Shop All Utility Knives
Slice
Self-Retracting Blade Utility Knife, Green
Mfr # 10554
Zoro # G2620961
product price: $21.84
/ea
$21.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stores (1) Blade
- Number of Blades Included 1
- Overall Thickness 0.82 in
- Overall Width 1 1/4 in
- Overall Length 6 in
Product Information
- Brand Slice
- MFR # 10554
- Zoro # G2620961
- UPC # 895142105542
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Blade Projection Length | 13/16 in |
Length- Overall/Blade Projection | 6 in / 13/16 in |
Description
This Slice 10554 Utility Knife is the perfect tool for a variety of jobs. It features a self-retracting blade that makes it easy to use and safe to store. With an overall length of 6 7/32 in., this utility knife fits into tight spaces. The handle is made from glass filled nylon, which means it has excellent grip and is comfortable to hold. This general purpose utility knife has an overall width of 1 1/2 in. There are two types of blades available for this stainless steel, carbon steel, or zirconium oxide. This Slice Utility Knife will get you through your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 31100 18in Aluminum Straight Pipe Wrench - Model 818 (31100-RIDGID)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (67H68)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- SLICE Safety Cutter Safety Blade, 5 1/2 in L (10596)
- WIHA Skinning Knife Straight, 8 1/2 in L (15000)
- Slice Utility Knives