Shop All Putty & Joint Knives, Spatulas, Scrapers
Slice
Scraper, Single Edge Razor, 2 3/5 in W
Mfr # 10593
Zoro # G9698505
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/2 in
- Blade Material Zirconium Oxide
- Blade Length 2 5/8 in
- Overall Length 5 1/4 in
- Includes Blade
Product Information
- Brand Slice
- MFR # 10593
- Zoro # G9698505
- UPC # 895142105931
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/2 in |
Blade Length | 2 5/8 in |
Overall Length | 5 1/4 in |
Handle Length | 5 1/4 in |
Details
Blade Material | Zirconium Oxide |
Includes | Blade |
Features | Durable, For Left and Right Handed Users, Corrosion-Resistant, Non-Conductive Blade, Tool-Free Blade Change |
Number of Pieces | 1 |
Handle Material | Carbon Steel/GFN/POM/TPEE |
Item | Scraper |
Product Type | Scraper |
Non-Sparking Status | Yes |
Replaceable Blade | Replaceable |
Blade Flexibility | Stiff |
Retractable Blade | Retractable |
Blade Shape | Straight |
Handle Style | Ergonomic |
Included Blade Manufacturer Part Number | 10526 |
Blade Edge Type | Straight |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 2 5/8 in, Blade Material Zirconium Oxide, Blade Shape Straight, Blade Width 1/2 in, Features Durable, For Left and Right Handed Users, Corrosion-Resistant, Non-Conductive Blade, Tool-Free Blade Change, Handle Length 5 1/4 in, Handle Material Carbon Steel/GFN/POM/TPEE, Handle Style Ergonomic, Included Blade Manufacturer Part Number 10526, Includes Blade, Number of Functions Not Applicable, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXT6)
- GEDORE Open Ended Wrench, 32mm (894 32)
- BON TOOL Bon 21-173 Reload Reel, 500 Foot Black/White (21-173)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- SLICE Floor Scraper (10557)
- SLICE Scraper, Single Edge Razor, 15/32" W (10591)
- SLICE Scraper, Black/Orange, 9/32" Blade Length (10599)
- SLICE Scraper, Green/Gray, 7/32" Blade Length (10590)
- SLICE Scraper, Single Edge Razor, 2 7/16 in W (10594)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (02550)
- WARNER FLOOR SCRPR4"" W/48""HDLE (19440)
- Slice Drywall and Plastering Tools