Shop All Putty & Joint Knives, Spatulas, Scrapers
Slice
Scraper, Green/Gray, 7/32" Blade Length
Mfr # 10590
Zoro # G3978575
product price: $15.99
/ea
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Zirconium Oxide
- Blade Length 2 3/8 in
- Overall Length 2 1/2 in
- Color Green/Gray
Product Information
- Brand Slice
- MFR # 10590
- Zoro # G3978575
- UPC # 895142105900
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 3/8 in |
Overall Length | 2 1/2 in |
Handle Length | 2 1/2 in |
Details
Blade Material | Zirconium Oxide |
Color | Green/Gray |
Includes | Blade |
Features | Handle Ensures Outstanding Durability, For Left and Right Handed Users, Lightweight, Corrosion-Resistant, Tool-Free Blade Change, Non-Conductive Blade |
Handle Material | ABS/Carbon Steel/GFN/POM |
Item | Scraper |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Nonsparking | Yes |
Blade Type | Utility |
Product Type | Scraper |
Included Blade Manufacturer Part Number | 10524 |
Non-Sparking Status | Yes |
Blade Shape | Straight |
Retractable Blade | Retractable |
Handle Style | Ergonomic |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Replaceable Blade | Replaceable |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 2 3/8 in, Blade Material Zirconium Oxide, Blade Shape Straight, Blade Width 3/4 in, Features Handle Ensures Outstanding Durability, For Left and Right Handed Users, Lightweight, Corrosion-Resistant, Tool-Free Blade Change, Non-Conductive Blade, Handle Length 2 1/2 in, Handle Material ABS/Carbon Steel/GFN/POM, Handle Style Ergonomic, Included Blade Manufacturer Part Number 10524, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4515W-200)
- K TOOL INTL Shaver Rivet Head Kit (89105)
- PROTO Adjustable Wrench, 4" L, 1/2" Jaw Capacity (J704LA)
- SLICE Scraper, Single Edge Razor, 2 7/16 in W (10594)
- SLICE Floor Scraper (10557)
- SLICE Scraper, Single Edge Razor, 15/32" W (10591)
- SLICE Scraper, Single Edge Razor, 2 3/5 in W (10593)
- SLICE Scraper, Black/Orange, 9/32" Blade Length (10599)
- DAP Wd Flr Ntrl 16Oz (00542)
- HYDE Gasket Scraper, 1", Chrome Vanadium Steel (08010)
- Slice Drywall and Plastering Tools