Shop All Putty & Joint Knives, Spatulas, Scrapers
Slice
Scraper, Black/Orange, 9/32" Blade Length
Mfr # 10599
Zoro # G8682399
product price: $41.99
/ea
Sold in multiples of 6 for $251.94
$251.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Zirconium Oxide
- Blade Length 4 3/4 in
- Overall Length 5 1/2 in
- Color Black/Orange
Product Information
- Brand Slice
- MFR # 10599
- Zoro # G8682399
- UPC # 895142105993
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 4 3/4 in |
Overall Length | 5 1/2 in |
Handle Length | 12 in |
Details
Blade Material | Zirconium Oxide |
Color | Black/Orange |
Includes | Blade Cover, Ceramic Blade |
Features | For Left and Right Handed Users |
Handle Material | Al/Zn Alloy/GFN/Iron/PP/Stainless Steel/TPE |
Item | Scraper |
Nonsparking | Yes |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Utility |
Product Type | Scraper |
Retractable Blade | Not Retractable |
Included Blade Manufacturer Part Number | 10538 |
Blade Flexibility | Stiff |
Blade Shape | Bent |
Replaceable Blade | Replaceable |
Non-Sparking Status | Yes |
Blade Edge Type | Straight |
Handle Style | Soft Grip |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 3/4 in, Blade Material Zirconium Oxide, Blade Shape Bent, Blade Width 3/4 in, Features For Left and Right Handed Users, Handle Length 12 in, Handle Material Al/Zn Alloy/GFN/Iron/PP/Stainless Steel/TPE, Handle Style Soft Grip, Included Blade Manufacturer Part Number 10538, Includes Blade Cover, Ceramic Blade, Number of Functions Not Applicable, Overall Length 5 1/2 in, Product Type Scraper, Replaceable Blade Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- SOG Salute(TM) Folding Knife, Black Oxide (FF11-CP)
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125JBW3)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 1-3/4" - (145MN416-TH)
- SLICE Floor Scraper (10557)
- SLICE Scraper, Single Edge Razor, 2 7/16 in W (10594)
- SLICE Scraper, Single Edge Razor, 15/32" W (10591)
- SLICE Scraper, Single Edge Razor, 2 3/5 in W (10593)
- SLICE Scraper, Green/Gray, 7/32" Blade Length (10590)
- ALLWAY 1-1/8" F-Series Dual Molded Scraper, Soft Grip, 2-Edge (FE1)
- ATD TOOLS ATD Tools 7527 4 Pc. Scraper Set (ATD-7527)
- Slice Drywall and Plastering Tools