Shop All Scissors
Slice
Scissors, Multipurpose, Ambidextrous
Mfr # 10595
Zoro # G3945442
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Blade Material Ceramic
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 5 3/4 in |
Length of Cut | 1 in |
Blade Length | 3/4 in |
Details
Blade Material | Ceramic |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Flush Cut |
Item | Scissors |
Left/Right Hand | Ambidextrous |
Features | Self-Opening, Finger-Friendly(R) Edge, Durable Reinforced Nylon Handle, Ribbed Grips, Lightweight, Compact, Oil Lubricant and Maintenance Free |
Handle Design | Ergonomic |
Primary Application | Multipurpose |
Handle Color | White |
Application | Industrial |
Adjustable | No |
Hand Orientation | Ambidextrous |
Spring Assist Handle | No |
Insulated | No |
Material Application | Cardstock, Clamshell Packaging, Felt, Fishing Line, Food Industry, Paper, Thin-Gauge Copper Wire |
Includes Wire Stripping Notch | No |
Non-Sparking | Yes |
Cutting Edge Type | Straight |
Description
Scissors, Adjustable No, Application Industrial, Blade Length 3/4 in, Blade Material Ceramic, Cutting Edge Type Straight, Features Self-Opening, Finger-Friendly(R) Edge, Durable Reinforced Nylon Handle, Ribbed Grips, Lightweight, Compact, Oil Lubricant and Maintenance Free, Hand Orientation Ambidextrous, Handle Color White, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- DACASSO Dark Brown Bonded Leather 30" x 18" Side-Rail Desk Pad (PR-3603)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- SLICE Scissors, Multipurpose, Ambidextrous (10546)
- SLICE Scissors, 5-31/64" Overall Length (10598)
- SLICE Scissors, Ambidextrous, Overall 5-13/16" L (10544)
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- ACME UNITED Scissors, Titanium, Strght, 8" (16447)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- CYNAMED Premium Mayo Dissecting Scissor, 6.75, Str (CYZR-0372)
- Slice Scissors