Shop All Utility Knives
Slice
Safety Cutter Safety Blade, 6 in L
Mfr # 10476
Zoro # G8290514
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Overall Width 3/4 in
- Blade Change Manual
- Application General Purpose
- Metal Detectable No
Product Information
- Brand Slice
- MFR # 10476
- Zoro # G8290514
- UPC # 895142104767
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
Blade Projection Length | 1/2 in |
Description
Safety Cutter, Application General Purpose, Blade Change Method Manual, Blade Projection Length 1/2 in, Blade Material Ceramic, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hand Needle File, 6-1/4", Second Cut (2-300-16-1-0)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 10 (BP303D-10PK)
- SLICE Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green (10503)
- SLICE Utility Knife, Retractable 6 1/2 in L (10564)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- SLICE Tool-Free Retractable Blade Utility Knife (10491)
- SLICE Utility Knife Utility, 6 in L (10559)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- Slice Utility Knives