Shop All Utility Knife Blades
Slice
Safety Blade, General Purpose, Ceramic, PK4
Mfr # 10539
Zoro # G3928749
product price: $39.69
/pk 4, $9.92/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 4 23/32 in
- Material Ceramic
- Blade Width 3/4 in
- Blade Material Ceramic
Product Information
- Brand Slice
- MFR # 10539
- Zoro # G3928749
- UPC # 895142105399
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 4 23/32 in |
Blade Width | 3/4 in |
Blade Length | 4 3/4 in |
Description
Safety Blade, Blade Edge Type Straight, Blade Length 4 3/4 in, Blade Material Ceramic, Blade Thickness 0.046875 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 54ZW60, Compatible with Manufacturer Model Number 10560, 10599, Compatible with Series SLICE Scrapers, SLICE Utility Knives, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- Slice Knives, Cutters & Snips