Shop All Utility Knife Blades
Slice
Safety Blade, General Purpose, Ceramic, PK4
Mfr # 10538
Zoro # G3883179
product price: $38.79
/pk 4, $9.70/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 4 23/32 in
- Material Ceramic
- Blade Width 3/4 in
- Blade Material Ceramic
Product Information
- Brand Slice
- MFR # 10538
- Zoro # G3883179
- UPC # 895142105382
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 4 23/32 in |
Blade Width | 3/4 in |
Blade Length | 4 3/4 in |
Description
Safety Blade, Blade Edge Type Straight, Blade Length 4 3/4 in, Blade Material Ceramic, Blade Thickness 0.046875 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 54ZW60, Compatible with Manufacturer Model Number 10560, 10599, Compatible with Series SLICE Scrapers, SLICE Utility Knives, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Leg Set (1105)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-13 UNC 2B (301140040)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- DEWALT Dewalt 287108 Folding-Locking Hex Key St DWHT70263M (287108)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE Blade, General Purpose, Ceramic, PK2 (10523)
- SLICE 2-Point Safety Blade, W, PK4 (10404)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- Slice Knives, Cutters & Snips