Shop All Utility Knife Blades
Slice
Replacement Ceramic Utility Blades, White, 2PK
Mfr # SLI10524
Zoro # G807201799
product price: $18.49
/pk 2, $9.25/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slice
- MFR # SLI10524
- Zoro # G807201799
- UPC # 895142105245
- Country of Origin China
- Category Utility Knife Blades
Description
Utility blade is made with 100 percent zirconium oxide, an advanced ceramic material, to provide a number of useful features that set it apart from typical steel blades Zirconium oxide is nonsparking, nonconductive, nonmagnetic, chemically inert and never rusts Slowtodull blade starts at an effective sharpness and retains its safe cutting edge for up to 11 times longer than steel for consistently smooth cuts again and again Its natural edge retention utilizes a fingerfriendly grind to resist piercing skin while maintaining its highquality cutting performance Plus, its safer edge eliminates the need for special sharps disposal boxes Reversible blade with round tip is designed for use Slice 10490 and 10491 handles It is also 100 percent recyclable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- MARSHALLTOWN J ROLLER 3""W (JR008)
- IRWIN Marking Chalk Refill, Temp, Blue, 2.5 lb (65201)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- SLICE Utility Blade, 0.050" Thickness, PK4 (10540)
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- SLICE Ceramic Round Point Safety Blade (10526)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- SLICE Blade, General Purpose, Ceramic, PK2, Width: 3/4 in (10525)
- AMERICAN SAFETY RAZOR American Safety Razor ASR-61-0117 Single Edge Razor Blades - Pack of 100 (ASR-61-0117)
- Slice Utility Knife Blades