Slice

Precision Blade, Safety, White, PK4


product price: $19.95
/pk 4, $4.99/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Standard
  • Blade Length 1 1/4 in
  • Overall Length 1 7/32 in
  • Color White
  • Construction Zirconium Oxide
See all product information

Product Information

Dimensions

Blade Length 1 1/4 in
Overall Length 1 7/32 in
Blade Width 1/4 in

Description

Precision Blade, Application Multipurpose, Blade Design Curved, Blade Length 1 1/4 in, Blade Material Ceramic, Blade Thickness 0.8 mm, Blade Tip Round, Blade Width 1/4 in, Compatible with Grainger Part Number 110M22, 423K09, 423K16, 423K17, 423K18, 55EK47, 56ME08, Compatible with Manufacturer Model Number 10548, 10568, 10580, 10589, 10596, 10597, Compatible with Product Type Craft Knife Blade, Precision Blade, Safety Cutter, Compatible with Series SLICE Precision Knives, SLICE Seam Rippers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.