Shop All Precision Knives and Blades
Slice
Precision Blade, 5/5/16" Overall Length
Mfr # 10417
Zoro # G4375396
Sold in multiples of 12 for $154.20
$154.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Safety
- Blade Length 1/4 in
- Overall Length 5 1/4 in
- Handle Material Glass Filled Nylon
- Use Replacement Blade No. 10418
Product Information
- Brand Slice
- MFR # 10417
- Zoro # G4375396
- UPC # 895142104170
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 1/4 in |
Overall Length | 5 1/4 in |
Handle Length | 5 1/4 in |
Details
Item | Precision Blade |
Type | Safety |
Handle Material | Glass Filled Nylon |
Use Replacement Blade No. | 10418 |
Blade Material | Ceramic |
Construction | Glass Filled Nylon, Polypropylene |
Blade Type | Straight |
Replaceable Blade | Yes |
Blade Shape | Triangular |
Blade Thickness | 0.22 in |
Handle Style | Textured Grip |
Handle Color | Orange, White |
Material Application | Paper, Stencils |
Features | Ambidextrous Design |
Description
Precision Blade, Blade Length 1/4 in, Blade Material Ceramic, Blade Shape Triangular, Blade Thickness 0.22 in, Blade Type Straight, Features Ambidextrous Design, Handle Color Orange, White, Handle Length 5 1/4 in, Handle Material Glass Filled Nylon, Handle Style Textured Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 5)
- K-TOOL INTERNATIONAL Fractional Nut Driver, 1/4" x 3" (KTI-14408)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 21/64 (C23738)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- SLICE Precision Blade, Double-Sided, White, PK4 (10535)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- SLICE Precision Blade, 4-13/32" Overall Length (10580)
- SLICE Precision Blade, 6-13/32" Overall Length (10548)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- MARTOR Mobilex, Safety Knife (45137.08)
- Slice Knives, Cutters & Snips