Shop All Precision Knives and Blades
Slice
Precision Blade, 4-13/32" Overall Length
Mfr # 10580
Zoro # G2621022
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Safety
- Blade Length 3/4 in
- Overall Length 4 1/2 in
- Blade Material Ceramic
- Color Black/Orange
Product Information
- Brand Slice
- MFR # 10580
- Zoro # G2621022
- UPC # 895142105801
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 3/4 in |
Overall Length | 4 1/2 in |
Handle Length | 3 1/2 in |
Handle Dia. | 1 39/64 in |
Handle Diameter | 1 1/2 in |
Details
Item | Precision Blade |
Type | Safety |
Blade Material | Ceramic |
Color | Black/Orange |
Construction | Glass Filled Nylon |
Use Replacement Blade No. | 10518, 10520 |
Handle Type | Ring Style with Comfort Grip |
Handle Material | Glass Filled Nylon |
Includes | (1) Rounded-Tip Ceramic Blade |
Handle Style | Textured Grip |
Blade Edge Type | Straight |
Features | Ambidextrous Design |
Blade Shape | Triangular |
Blade Type | Straight |
Handle Color | Black, Orange |
Blade Thickness | 0.03 in |
Material Application | Paper, Stencils |
Replaceable Blade | Yes |
Description
Precision Blade, Blade Edge Type Straight, Blade Length 3/4 in, Blade Material Ceramic, Blade Shape Triangular, Blade Thickness 0.03 in, Blade Type Straight, Features Ambidextrous Design, Handle Color Black, Orange, Handle Diameter 1 1/2 in, Handle Length 3 1/2 in, Handle Material Glass Filled Nylon, Handle Style Textured Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- MITUTOYO Height Gage 8In. (570-244)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #39 (C15905)
- SLICE Craft Blades (Curved Edge, Rounded Tip) (10520)
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- SLICE Precision Blade, Safety, White, PK4 (10536)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- SLICE Precision Knife, Scalpel Type (10597)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- MARTOR Special Purpose Blade 115, PK5 (115.62)
- Slice Precision Knives and Blades