Shop All Utility Knives
Slice
Box Cutter Utility, 7 in L
Mfr # 10400
Zoro # G3722756
original price:
$20.89
6% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 1/4 in
- Number of Blades Included 1
- Overall Thickness 0.7 in
- Blade Operation Manual Retracting
- Features Stays Sharp Longer Than Steel, Adjustable Length Blade, Blade Storage
Product Information
- Brand Slice
- MFR # 10400
- Zoro # G3722756
- UPC # 895142104002
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 3 1/4 in |
Overall Length | 7 in |
Blade Projection Length | 5/16 in |
Length- Overall/Blade Projection | 7 in / 5/16 in |
Description
This Slice 10400 Box Cutter is a great tool for cutting through corrugated packaging. The blade stays sharp longer than steel, and can be adjusted to suit your needs. It has a storage compartment for the blade so you will always have it ready to use. This 7 in. box cutter has three handle positions so you can find the most comfortable grip. With an overall width of 3 in., this utility knife is small enough to fit into tight spaces but still offers a firm grip. You will never want to go back to using standard box cutters once you try out this Slice 10400 Box Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Key Set, ProFold, Met/Torx, 31-Key, PK3 (70553)
- POWERBUILT 1-1/8" Combination Wrench Polished (644154)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- MAKITA 18V LXT® Cut-Out Tool (XOC01Z)
- SLICE Utility Knife, Auto-Retract, 9/10"Wx6-1/10"Lx1-2/5"H, GYGN (SLI10554)
- SLICE Safety Cutter Safety Blade, 6 in L (10475)
- SLICE Self-Retracting Blade Utility Knife, Green (10554)
- SLICE Safety Cutter Safety Blade, 6 in L (10476)
- SLICE 6-1/2 in. Nylon Self-Retracting Utility Box Cutter (10503)
- SLICE Safety Cutter Safety Blade, 2-7/16 in L (10482)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- Slice Knives, Cutters & Snips