Shop All Pillows
Sleep & Beyond
Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard
Mfr # MWPS
Zoro # G803871590
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sleep & Beyond
- MFR # MWPS
- Zoro # G803871590
- UPC # 4700010041883
- Country of Origin China
- Category Pillows
Description
Features
- Provides three necessary sleep benefits - Health, Support,Comfort
- Excellent neck support and adjustable comfort
- Every pillow is shipped as high loft, but by simply opening the zipper and removing some of the woolly puffs, you can turn a high loft pillow into a medium or a soft one, just the way you like it.
- Eliminate the over heating and night sweats common with down, feathers, foam and synthetic fills.
- Comes with washable wool filled quilted pillow case for long term care and superior sleep comfort.
- Cover - 100% natural cotton sateen, 300TC
- Used for Standard
- Material - Shropshire Wool Fill/Natural Cotton Cover
- Style - Classic
- Fill Type - 100% Shropshire Wool
- Warmth Rating - Four Seasons
- Pillow Thickness - High Thickness
- Dimension - 20 W x 26 H x 5 D in.
- Item Weight - 5 lbs.
- Machine washable at warm water and dry on low heat or air dry.
- Dry Cleanable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 30X72 Center Fold Table (14-678-WSP1)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- BETSY DRAKE Betsy Drake GT269 Sandpipers Guest Towel - 20 x 20 in. (GT269)
- OFFICE STAR Bookcase, 36" Wx12" Dx60" H, Cherry (LBC361260-CHY)
- SLEEP & BEYOND Sleep & Beyond OSP Organic Merino Wool Pillow - Standard (OSP)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- Sleep & Beyond Pillows