Shop All Hydronic Heaters and Accessories
Slant-Fin Corp
Slant/Fin® Multi/Pak®80 -8' Hydronic Baseboard Radiation For Hot Water 103-401-8
Mfr # 103-401-8
Zoro # G705978267
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slant-Fin Corp
- MFR # 103-401-8
- Zoro # G705978267
- UPC # 42541004406
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Slant/fin multi/pak 80 - 8' hydronic baseboard radiation for hot water this baseboard heater is made with rust resistant galvanized steel. Heavy duty 18-gauge front cover resists damage. H-3 element in 80d enclosure. 3/4 copper tubing with 3-5/32x2-1/2x.011 aluminum fins. Puts out 730 btu/linear ft. Using 180f water at 1 gpm. Reference specifications online for additional ratings. Durable and economic design is ideal for light commercial buildings, apartments and residential applications. Optional accessories include: hinged right-hand & left-hand end caps and 90 inside corners and are sold separately. Easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- SLANT-FIN CORP Slant/Fin Multi/PakÂ80 -3' Hydronic Baseboard Radiation For Hot Water (103-401-3)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP14-06)
- BELL & GOSSETT Bell & Gossett HFT-60 Hydronic Heating Expansion Tank 1BN328 - 7.6 Gallons (1BN328)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- BEACON MORRIS Right Hand End Cover (TP20-EC3R)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft (STC14353-03)
- Slant-Fin Corp Hydronic Heaters and Accessories