Shop All Hydronic Heaters and Accessories
Slant-Fin Corp
Slant/Fin Multi/PakÂ80 -7' Hydronic Baseboard Radiation For Hot Water
Mfr # 103-401-7
Zoro # G605978268
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slant-Fin Corp
- MFR # 103-401-7
- Zoro # G605978268
- UPC # 42541004390
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Slant/fin multi/pak 80 - 7' hydronic baseboard radiation for hot water this baseboard heater is made with rust resistant galvanized steel. Heavy duty 18-gauge front cover resists damage. H-3 element in 80d enclosure. 3/4 copper tubing with 3-5/32x2-1/2x.011 aluminum fins. Puts out 730 btu/linear ft. Using 180f water at 1 gpm. Reference specifications for additional ratings. Durable and economic design is ideal for light commercial buildings, apartments and residential applications. Optional accessories include: hinged right-hand & left-hand end caps and 90 inside corners and are sold separately. Easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC (0390-0175-0001)
- TRUE AIRE FLOOR REGISTER 12""X6""BRN (C150MB 06X12)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -8' Hydronic Baseboard Radiation For Hot Water 103-401-8 (103-401-8)
- SLANT-FIN CORP Slant/Fin Multi/PakÂ80 -3' Hydronic Baseboard Radiation For Hot Water (103-401-3)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- FIRST COMPANY HEATING COIL FOR RAQ-3 (9-320-372)
- Slant-Fin Corp Hydronic Heaters and Accessories