Shop All Hydronic Heaters and Accessories
Slant-Fin Corp
Slant/Fin Multi/PakÂ80 -5' Hydronic Baseboard Radiation For Hot Water
Mfr # 103-401-5
Zoro # G205978248
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slant-Fin Corp
- MFR # 103-401-5
- Zoro # G205978248
- UPC # 42541004376
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
Slant/fin multi/pak 80 - 5' hydronic baseboard radiation for hot water this baseboard heater is made with rust resistant galvanized steel. Heavy duty 18-gauge front cover resists damage. H-3 element in 80d enclosure. 3/4 copper tubing with 3-5/32x2-1/2x.011 aluminum fins.puts out 730 btu/linear ft. Using 180f water at 1 gpm. Reference specifications for additional ratings. Durable and economic design is ideal for light commercial buildings, apartments and residential applications. Optional accessories include: hinged right-hand & left-hand end caps and 90 inside corners and are sold separately. Easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Contactor (5018-0006-000)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- PROCOM Natural Gas Ventless Infrared Plaque Heater - 10,000 Btu, Manual C (MN1PHG)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- SLANT-FIN CORP Slant/Fin Multi/PakÂ80 -3' Hydronic Baseboard Radiation For Hot Water (103-401-3)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -8' Hydronic Baseboard Radiation For Hot Water 103-401-8 (103-401-8)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP20-05)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- Slant-Fin Corp Hydronic Heaters and Accessories