Shop All Hydronic Baseboard Heaters
Slant-Fin Corp
Slant/Fin® 4' Hydronic Complete Baseboard 30 Series 101-401-4
Mfr # 101-401-4
Zoro # G705934690
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Slant-Fin Corp
- MFR # 101-401-4
- Zoro # G705934690
- UPC # 42541000910
- Country of Origin United States
- Category Hydronic Baseboard Heaters
Description
Slant fin 4' hydronic complete baseboard 30 series ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps control individual room temperatures. Puts out 580 btu/linear ft. Using 180f water at 1 gpm. For use with hot water heating systems. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. High performance heating element with double bent aluminum fins. Measures 2-11/16"d x 7-7/8"h. Optional accessories include: hinged right-hand & left-hand end caps, snap-on wall trim, splice plates, 90 inside & outside corners, 135 inside corners, 7" filler sleeves, dummy enclosures and are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Pilot Light, Wall Heater, 277V (40834006)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- SLANT-FIN CORP Slant/Fin® 5' Hydronic Complete Baseboard 30 Series 101-401-5 (101-401-5)
- SLANT-FIN CORP Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3 (101-401-3)
- SLANT-FIN CORP Slant/Fin® 2' Hydronic Complete Baseboard 30 Series 101-401-2 (101-401-2)
- SLANT-FIN CORP Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8 (101-401-8)
- QMARK Electric/Hydronic Baseboard Heater (HBB2004)
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- CLASSIC 36-3/4" Hydronic Baseboard Heater, White (CLCU75-3)
- Slant-Fin Corp Hydronic Baseboard Heaters