Skybound

SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Skybound
  • MFR # P1-1512BBL
  • Zoro # G403946858
  • UPC #
    819453020899
  • Country of Origin China
  • Category Trampolines

Description

SkyBounds Standard Series 15 Foot Trampoline Pads are designed to provide the best value without sacrificing quality and safety. The outer shell of the SkyBounds standard pads are manufactured with high density PVC on top, and PE on bottom with a UV resistant coating to help prolong the life of your pad, Straps on the bottom shell help keep the pad in place with your trampoline is in use. Inside the shell is thick closed-cell EPE foam designed to help reduce the risk of injury by protecting the jumper from direct contact with your trampolines steel springs and frame. The width of the 15ft standard pad is 12 inches and compatible with all trampolines that use springs from 5.5 to 8.0 inches long. If the specifications of your trampoline fall outside this range, we highly suggest contacting SkyBounds team to help you locate a safety pad that best fits your trampoline.

Features
  • Trampoline Pad (fits up to 8 Inch Springs) - Standard
Specifications
  • Color: Blue
  • Size: 15 ft. & 8 in.
  • Dec Pillow: 16x16 inches
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.