SkyBound NETJZ-1508ST0000 15 Foot Trampoline Net
Mfr # NETJZ-1508ST0000
Zoro # G503998818
Product Information
- Brand Skybound
- MFR # NETJZ-1508ST0000
- Zoro # G503998818
- UPC # 819453000068
- Country of Origin China
- Category Trampolines
Description
SkyBound Replacement Trampoline Net designed to fit 15 foot wide (when measuring the diameter of the steel frame) trampolines using 6 straight-pole safety net enclosure systems with pole caps that have a "coffee mug" style handle (or 3 arch style safety net enclosure systems). These replacement trampolines nets feature buckled straps that connect to the top of your enclosure system and are designed to fit Jump Zone brand trampolines initial at Academy, or other brands that use similar methods of attachment. The bottom of the net utilizes a very safe method of attachment to your trampoline's mat by weaving the included ropes through the bottom of the net and the v-rings of your trampoline mat. This method of attachment ensures the gap between the net and the mat is kept to a minimum while ensuring springs are out of reach while the trampoline is in use. The net also features buckles on the net to help ensure the user stays within the confines of the enclosure in case of zipper failure.
Features- Tightly Woven Mesh for Increased Durability
- Composed of Thicker, Stronger Materials
- Reinforced Triple Stitching
- Safer than Standard Trampoline Nets
- UV Coating Protects from Sun's Damaging Rays
- Plus Anti-Fungal and Anti-Bacterial Coating
- Stronger and Lasts Longer than OEM/Standard Trampoline Nets
- Featuring Zipper Doors Plus Extra Security Buckle Straps
- 1 Year Full Warranty
- Fits 15 Foot Frames With 8 Straight Enclosure Poles Or 4 Arches
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 18 in. x 48 in. Poly Tow Roller (45-0604)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- KUDA Kayak or Canoe Paddle with Leash, 96" Long (PDWL96)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- Skybound Trampolines