SkyBound HS1-75912 7.59 in. Premium Gold Trampoline Springs for Skywalker 13 x 13 ft. Square Trampoline - Set of 12
Mfr # HS1-75912
Zoro # G603946979
Product Information
- Brand Skybound
- MFR # HS1-75912
- Zoro # G603946979
- UPC # 819453018162
- Country of Origin China
- Category Trampolines
Description
This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.
Theses springs are designed specifically for the 13' x 13' square shaped Skywalker brand trampoline, which because of the way weight is distributed differently on square trampolines vs. round trampolines, square trampolines have more stress on the springs that are in the center of each side of the trampoline, and require thicker and stronger springs in these areas. You should only use 3 of these springs on each of the 4 sides of your square trampoline, for a total of 12 springs.
Features- Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
- Colored Zinc Galvinized Steel Spring
- High Coil Density per inch
- Rubber hook cap
- Set of 12
- Size: 13 x 13 ft.
- Spring Size: 7.5"
- Spring Width: 29.7mm
- Wire Gauge: 3.5mm
- Coil Count: 40
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH TECH PET PX-2 - Large Power Pet Door for Door and Wall Installations (PX-2)
- AGRI-FAB Zero-Turn Handle/Bucket Bracket (45-0572)
- AFTERMARKET Fits John Deere MT Seat Cushions (7257-KM)
- HTI Total Release Fogger - Tropical Mist W/ Lock Down Tip (HT 19090)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- Skybound Trampolines