Shop All Trampolines
Skybound
SkyBound HS1-75012 7.5 in. Premium Gold Trampoline Springs - Set of 12
Mfr # HS1-75012
Zoro # G103946998
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Skybound
- MFR # HS1-75012
- Zoro # G103946998
- UPC # 819453018155
- Country of Origin China
- Category Trampolines
Description
This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.
Features- Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
- Colored Zinc Galvinized Steel Spring
- High Coil Density per inch
- Rubber hook cap
- Set of 12
- Spring Size: 7.0"
- Spring Width: 7.0"
- Wire Gauge: 3.1mm
- Coil Count: 41
- Weight: 4.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- ADAMS MFG Hgrn Fold Side Table (8510-16-3734)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- HUDSON JD9 Professional High-Pressure Spray Gun (38604)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- Skybound Trampolines