Shop All Trampolines
Skybound
SkyBound HS1-70012 7.0 in. Premium Gold Trampoline Springs - Set of 12
Mfr # HS1-70012
Zoro # G303947009
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Skybound
- MFR # HS1-70012
- Zoro # G303947009
- UPC # 819453018148
- Country of Origin China
- Category Trampolines
Description
This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.
Features- Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
- Colored Zinc Galvinized Steel Spring
- High Coil Density per inch
- Rubber hook cap
- Set of 12
- Spring Size: 7.0"
- Spring Width: 23.7mm
- Wire Gauge: 3.1mm
- Coil Count: 41
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter Solenoid For 24 Volt Delco 37Mt 1115594, 1115604, 1115605, D901A (245-12217)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-P)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 (440-450)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- Skybound Trampolines