Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 12 ft. Blade Dia., 3 Phase, 230V AC
Mfr # STEP-1236-423-3
Zoro # G9208020
product price: $4,812.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,812.99
Free 30-Day Returns
Key Features
- Blade Dia. 12 ft.
- Fan Housing Material Aluminum
- Housing Finish Anodized Aluminum, Black Powder Coat
- Number of Blades 4
- Reversible Yes
Product Information
- Brand Skyblade
- MFR # STEP-1236-423-3
- Zoro # G9208020
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 12 ft. |
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 2 1/2 in |
Blade Diameter | 12 ft |
Description
HVLS Ceiling Fan, 12 ft Blade Diameter, 230V AC Voltage, 1,288 W Fan Watts, Phase 3, 82,063 cfm, 88 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 5.6 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9" L, 9 in H (GRAE690GA24)
- SPIROTHERM Spirotherm VSR 400 FA Spirovent Standard Velocity Air Eliminator, Flanged - 4" Pipe Size, 1" Mount (VSR 400 FA)
- CARRIER Contactor, 75A, 120V Coil (HN53HF122)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-54)
- AIRMASTER FAN 30" WALL/CEILING COMMERCIAL FAN (CF71573)
- Skyblade Ceiling Fans & Accessories