Shop All Ceiling Fans
Skyblade
HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC
Mfr # GPROP-1030-612-1
Zoro # G4609681
product price: $3,721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,721.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Product Information
- Brand Skyblade
- MFR # GPROP-1030-612-1
- Zoro # G4609681
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Down Rod Outside Dia. | 2 in |
Blade Diameter | 10 ft |
Min. Mounting Height | 12 ft |
Description
HVLS Ceiling Fan, 10 ft Blade Diameter, 110 to 230V AC Voltage, 598 W Fan Watts, Phase 1, Motor HP 1 7/20 hp, 85 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1443-612-1)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- SKYBLADE HVLS Ceiling Fan, 12 ft. Blade Dia., 3 Phase, 230V AC (STEP-1236-423-3)
- SKYBLADE Comercial Ceiling Fan, 3 Phase, 460 V (G420-1649-446-3)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Skyblade Ceiling Fans