Shop All Walking Aids
Sky Medsupply International
Sky Medsupply International SM-060001OQTC Sky Med Self-Standing Designer Bling Cane Collection in Tiger Lily-Citrus
Mfr # SM-060001OQTC
Zoro # G704158530
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sky Medsupply International
- MFR # SM-060001OQTC
- Zoro # G704158530
- UPC # 852899002616
- Country of Origin China
- Category Walking Aids
Description
Sky Med's Designer Bling Cane Straps are the perfect addition to your wardrobe, letting you step up the style with a crystal embellished look that’s also a simple and functional way to keep canes at hand. Made of high quality, top grain leather and durable rhodium plated metal components, each strap comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 31" - 39". This cane also features our lightweight and sturdy Quadruple Cane Tip, installed and ready to use. The Quadruple Cane Tip allows the cane to stand by itself, and lets the user navigate almost any terrain, including uneven surfaces, loose sand, and gravel. The compact design allows easy stair use, and enhanced stability means reduced fatigue and stress impact to the hand, wrist, and elbow! High quality braided leather wrist strap Flexible natural leather strap keeps cane at hand while walking Elegant and stylish fashion statement for your cane Lightweight and sturdy rubber tip suitable for most 7/8"-diameter standard canes Compact design allows easy use on stairs Base features non-slip, enhanced traction design Stands on its own - no more retrieving fallen canes! Enhances user stability, and reduces fatigue associated with stress impact to hand, wrist, and elbow Walking Cane is includedDimensions: Height: 31 Width:7 Depth: 1.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- INVACARE Wheel Lock Assembly for Invacare (TAGRP241004)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001PPQ Sky Med Self-Standing Cane in Purple (SM-060001PPQ)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OTC Sky Med Designer Bling Cane Collection in Tiger Lily-Citrus (SM-060001OTC)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GQ Sky Med Self-Standing Cane in Green (SM-060001GQ)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001OLH Sky Med Better Lift Cane in Orange (SM-060001OLH)
- SKY MEDSUPPLY INTERNATIONAL Sky Medsupply International SM-060001GLH Sky Med Better Lift Cane in Green (SM-060001GLH)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- Sky Medsupply International Walking Aids