Shop All Conference Room Tables
Skutchi Designs
10 Person Conference Table with Metal Bases, Modular Arc Rectangle Shaped Table, Sea Salt
Mfr # HAR-AREC-46X119-DOU-XD1026
Zoro # G109241486
product price: $2,655.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,655.99
Free 30-Day Returns
Key Features
- Width 45 in
- Length 120 in
- Height 29 in
- Tabletop Material Engineered Wood
- Tabletop Color Ivory
Product Information
- Brand Skutchi Designs
- MFR # HAR-AREC-46X119-DOU-XD1026
- Zoro # G109241486
- UPC # 810106860510
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 45 in |
Length | 120 in |
Height | 29 in |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Ivory |
Finish | Sea Salt |
Top Thickness | 1 in |
Configuration | No Data/Electric |
Capacity | 10 person |
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 10-person arc rectangle shaped conference table. It measures approximately 10' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to ten people depending upon the chairs you pick. Our Harmony Series features modern conference tables designed to look sleek and stylish for any meeting room, or even breakroom. This conference table is the perfect representation of modern simplicity. It's helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets, 2 USB ports and 1 data port, thos electrical unit will help streamline your meeting room setup.Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables.Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Sea Salt (HAR-REC-36X72-DOU-XD1026)
- SKUTCHI DESIGNS Racetrack Shaped 6 Person Conference Room Table, 46" X 6 ft. X 29", Asian Night (HAR-RAC-46X72-DOU-ASIANNIGHT)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- REGENCY Race TrackLegacy Modular Conference Tables, 144X52X29, WoodTop (LCTRT14452MH)
- Skutchi Designs Conference Room Tables