Shop All Safety Glasses
Skullerz By Ergodyne
Smoke Lens Matte Black Frameless Safety Glasses
Mfr # VALI
Zoro # G100487784
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Length 6 in
- Weight 1.44 oz
- Features Rubber Tipped Temples, Anti-scratch, Non-Slip Temple, Frameless, UV Resistant, Lightweight, Impact Resistant, Anti-fog
Product Information
- Brand Skullerz By Ergodyne
- MFR # VALI
- Zoro # G100487784
- UPC # 720476592303
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | VALI Smoke Lens Matte Frameless Safety Glasses / Sunglasses |
Lens Color | Smoke |
Frame Color | Matte Black |
Weight | 1.44 oz |
Features | Rubber Tipped Temples, Anti-scratch, Non-Slip Temple, Frameless, UV Resistant, Lightweight, Impact Resistant, Anti-fog |
Used For | Landscaping, Hunting, Woodworking, Fishing, Shooting, Construction, Skiing, Carpentry, Boating, Welding, Sport; Eye Protection |
Description
Smoke Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size L, 12PK (GL607CL)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-XL)
- SKULLERZ BY ERGODYNE Clear Lens Gray OTG Safety Goggles Elastic Strap (MODI-FAB)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- SKULLERZ BY ERGODYNE DELLENGER-AF Clear Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (ODIN)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- Skullerz By Ergodyne Safety Glasses