Shop All Safety Glasses
Skullerz By Ergodyne
Smoke Lens Matte Black Frameless Safety Glasses
Mfr # SAGA
Zoro # G400487767
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Weight 1.44 oz
- Used For Woodworking, Boating, Welding, Sport, Skiing, Fishing, Shooting, Construction, Hunting, Carpentry, Landscaping; Eye Protection
- Features Rimless, Anti-fog, Lightweight, UV Resistant, Impact Resistant, Slip Resistant, Frameless, Durable, Anti-scratch, Flex-Point Temple
Product Information
- Brand Skullerz By Ergodyne
- MFR # SAGA
- Zoro # G400487767
- UPC # 720476591306
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | SAGA Smoke Lens Matte Frameless Safety Glasses / Sunglasses |
Lens Color | Smoke |
Frame Color | Matte Black |
Weight | 1.44 oz |
Used For | Woodworking, Boating, Welding, Sport, Skiing, Fishing, Shooting, Construction, Hunting, Carpentry, Landscaping; Eye Protection |
Features | Rimless, Anti-fog, Lightweight, UV Resistant, Impact Resistant, Slip Resistant, Frameless, Durable, Anti-scratch, Flex-Point Temple |
Description
Smoke Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK 1 Piece L Marker, 2in, Yellow, 24PK (IN-40-287I)
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, 2XL (7801700)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- ZING Handicap Parking Sign, Massachusetts (2690)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (DAGR)
- Skullerz By Ergodyne Eye Protection