Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Polarized
Mfr # ODIN
Zoro # G5098182
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color White
- Lens Coating Polarized
- Lens Material PC Decenter
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # ODIN
- Zoro # G5098182
- UPC # 720476502302
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | White |
Lens Coating | Polarized |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Odin |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Style | Traditional |
Arm Color | White |
Frame Type | Full-Frame |
Arm Tip Type | Coinjection Rubber |
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color White, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color White, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 7 Men's Steel Hip Wader, Black (24009091)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- SKULLERZ BY ERGODYNE DELLENGER-AFS In/Outdoor Lens Matte Black Anti-Fog & Scratch-Resistant Glasses Adj. Temp. (DELNGR-AFS)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- HONEYWELL NORTH Honeywell Uvex S481 Fog Eliminator Plus Gel Packs, Anti-Fog, 6 Dropper Bottles/Box (S481)
- Skullerz By Ergodyne Safety Glasses