Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Smoke Polarized
Mfr # BALDR
Zoro # G5098088
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Polarized
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens Yes
- Eyewear Size Universal
Product Information
- Brand Skullerz By Ergodyne
- MFR # BALDR
- Zoro # G5098088
- UPC # 720476574309
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Baldr |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
X-Ray Detectable | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Arm Tip Type | Non-Slip Rubber |
Frame Style | Traditional |
Arm Color | Black |
Frame Type | Full-Frame |
Description
Safety Glasses, Series Baldr, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS 70-115 10x12 6MIL MOIST BARRICADE (70-115 (QEP 70115))
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70352 (70352)
- PELICAN Field Desk, Dbl, 30.7Lx21Wx28.5D, OD Green (472-FLD-DESK-DD)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Clear Lens, (BALDR-AFAS)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- Skullerz By Ergodyne Eye Protection